Zoro Homepage

Indexable Boring Bar, S24U-MTUNL-3, 14 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 73310155217

  • Zoro # G8102884


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S24U-MTUNL-3
Type
Standard Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155217
Zoro #
G8102884
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Shank Dia.
1-1/2 in
Width Offset
0.89"
Insert Size
332
Insert Thickness
0.1875"
Min. Bore Dia.
2.0600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S24U-MTUNL-3
Type
Standard Steel
Shim
ITSN-333
Clamp Screw
XNS-38
Material
Steel
Clamp
CL-7
Inscribed Circle
0.38"
Cutting Direction
Left Hand
Min. Bore
2.06"
Style
S24U-MTUNL-3
Mounting Style
Multi-Lock
Lead Angle
11 Degrees
Insert Screw
NL-34L
Shank
Round
Rake
Negative
Compatible Hardware
CL-7 Clamp, ITSN-322 Seat, NL-34L Lock Pin, S-34 Optional Seat Screw, XNS-36 Clamp Screw
Side Cutting Edge Angle
3 Degrees
Number of Inserts
1
Head Material
Steel
Cutting Application
Boring
Insert Clearance Angle
0 Degrees
Insert Holding Type
Clamp and Lock Pin
Insert Style
TNM
Insert Inscribed Circle
3/8 in
Center to Cutting Tip
57/64 in
ISO Number
S24U-MTUNL-3

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 14 in, S24U-MTUNL-3, 57/64 in, CL-7 Clamp, ITSN-322 Seat, NL-34L Lock Pin, S-34 Optional Seat Screw, XNS-36 Clamp Screw, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.