Indexable Boring Bar, S24U-MVUNL-3, 14 in L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 73310155275

  • Zoro # G8127332


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S24U-MVUNL-3
Clamp
CL-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155275
Zoro #
G8127332
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Width Offset
1.25"
Shank Dia.
1-1/2 in
Insert Size
332
Insert Thickness
0.1875"
Min. Bore Dia.
2-1/2 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S24U-MVUNL-3
Clamp
CL-30
Insert Screw
NL-34L
Style
S24U-MVUNL-3
Min. Bore
2.5"
Type
Standard Steel
Inscribed Circle
0.38"
Cutting Direction
Left Hand
Lead Angle
11 Degrees
Mounting Style
Multi-Lock
Shank
Round
Material
Steel
Shim
IVSN-322
Clamp Screw
XNS-59
Rake
Negative
Side Cutting Edge Angle
3 Degrees
ISO Number
S24U-MVUNL-3
Insert Inscribed Circle
3/8 in
Insert Style
VNM
Head Material
Steel
Compatible Hardware
CL-30 Clamp, IVSN-322 Seat, NL-34L Lock Pin, S-34 Optional Seat Screw, XNS-510 Clamp Screw
Insert Clearance Angle
0 Degrees
Number of Inserts
1
Center to Cutting Tip
1-1/4 in
Insert Holding Type
Clamp and Lock Pin
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 14 in, S24U-MVUNL-3, 1-1/4 in, CL-30 Clamp, IVSN-322 Seat, NL-34L Lock Pin, S-34 Optional Seat Screw, XNS-510 Clamp Screw, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.