Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, S24U-SCLCL-4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 73310155507

  • Zoro # G8276764


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S24U-SCLCL-4
Insert Thickness
0.1875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155507
Zoro #
G8276764
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Insert Thickness
0.1875"
Shank Dia.
1-1/2 in
Insert Size
432
Width Offset
0.89"
Max. Bore Depth
2-1/2 in
Shank Length
11-1/2 in
Min. Bore Dia.
1.7800 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S24U-SCLCL-4
Mounting Style
Screw Lock
Min. Bore
1.78"
Shank
Round
Inscribed Circle
0.5"
Material
Steel
Cutting Direction
Left Hand
Insert Screw
TS-5.8-10M1
Style
S24U-SCLCL-4
Lead Angle
5 Degrees
Type
Standard Steel
Rake
Negative
Insert Inscribed Circle
1/2 in
Head Material
Steel
Cutting Application
Boring
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Number of Inserts
1
Compatible Hardware
T-20 Torx Key, TS-5.8-10M1 Insert Torx Screw
Insert Style
CC.T
ISO Number
S24U-SCLCL-4
Center to Cutting Tip
57/64 in
Side Cutting Edge Angle
-5 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 14 in, S24U-SCLCL-4, 57/64 in, T-20 Torx Key, TS-5.8-10M1 Insert Torx Screw, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.