Indexable Boring Bar, S28U-MCLNR-4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 73310155022

  • Zoro # G8220441


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S28U-MCLNR-4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155022
Zoro #
G8220441
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Insert Thickness
0.1875"
Shank Dia.
1-3/4 in
Insert Size
432
Width Offset
1.015"
Min. Bore Dia.
2.0300 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S28U-MCLNR-4
Material
Steel
Inscribed Circle
0.5"
Type
Standard Steel
Insert Screw
NL-46
Clamp
CL-20
Style
S28U-MCLNR-4
Clamp Screw
XNS-48
Shank
Round
Mounting Style
Multi-Lock
Cutting Direction
Right Hand
Lead Angle
11 Degrees
Shim
ICSN-433
Min. Bore
2.03"
Rake
Negative
Cutting Application
Boring
Number of Inserts
1
Side Cutting Edge Angle
-5 Degrees
Head Material
Steel
Insert Holding Type
Clamp and Lock Pin
Compatible Hardware
CL-20 Clamp, ICSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-48 Clamp Screw
Insert Style
CNM
ISO Number
S28U-MCLNR-4
Insert Clearance Angle
0 Degrees
Center to Cutting Tip
1.0150 in
Insert Inscribed Circle
1/2 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 14 in, S28U-MCLNR-4, 1.0150 in, CL-20 Clamp, ICSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-48 Clamp Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.