Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, S32V-MCLNL-4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 73310155025

  • Zoro # G8011613


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Style
S32V-MCLNL-4
Width Offset
1.261"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155025
Zoro #
G8011613
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in
Width Offset
1.261"
Insert Thickness
0.1875"
Shank Dia.
2 in
Insert Size
432
Min. Bore Dia.
2-9/16 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S32V-MCLNL-4
Style
S32V-MCLNL-4
Shim
ICSN-433
Cutting Direction
Left Hand
Clamp Screw
XNS-48
Clamp
CL-20
Insert Screw
NL-46
Shank
Round
Material
Steel
Mounting Style
Multi-Lock
Inscribed Circle
0.5"
Type
Standard Steel
Min. Bore
2.562"
Lead Angle
11 Degrees
Rake
Negative
ISO Number
S32V-MCLNL-4
Insert Inscribed Circle
1/2 in
Compatible Hardware
CL-20 Clamp, ICSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-48 Clamp Screw
Center to Cutting Tip
1-9/32 in
Number of Inserts
1
Insert Holding Type
Clamp and Lock Pin
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
-5 Degrees
Head Material
Steel
Insert Style
CNM
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 16 in, S32V-MCLNL-4, 1-9/32 in, CL-20 Clamp, ICSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-48 Clamp Screw, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.