Indexable Boring Bar, S32V-MCLNL-5, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 73310155031

  • Zoro # G7886907


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Shank
Round
Insert Size
543
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155031
Zoro #
G7886907
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in
Insert Size
543
Width Offset
1.281"
Shank Dia.
2 in
Insert Thickness
0.25"
Min. Bore Dia.
2-9/16 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S32V-MCLNL-5
Shank
Round
Insert Screw
NL-58
Min. Bore
2.562"
Type
Standard Steel
Lead Angle
11 Degrees
Clamp
CL-12
Material
Steel
Clamp Screw
XNS-510
Mounting Style
Multi-Lock
Cutting Direction
Left Hand
Shim
ICSN-533
Inscribed Circle
0.63"
Style
S32V-MCLNL-5
Rake
Negative
Insert Inscribed Circle
5/8 in
Insert Style
CNM
Center to Cutting Tip
1-9/32 in
Insert Clearance Angle
0 Degrees
Cutting Application
Boring
Head Material
Steel
Insert Holding Type
Clamp and Lock Pin
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
CL-12 Clamp, ICSN-533 Seat, NL-58 Lock Pin, S-58 Optional Seat Screw, XNS-510 Clamp Screw
ISO Number
S32V-MCLNL-5
Number of Inserts
1

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 16 in, S32V-MCLNL-5, 1-9/32 in, CL-12 Clamp, ICSN-533 Seat, NL-58 Lock Pin, S-58 Optional Seat Screw, XNS-510 Clamp Screw, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.