Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, S32V-MDUNR-4, 16 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 73310155082

  • Zoro # G8462903


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S32V-MDUNR-4
Mounting Style
Multi-Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155082
Zoro #
G8462903
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in
Shank Dia.
2 in
Insert Size
432
Insert Thickness
0.1875"
Width Offset
1.375"
Min. Bore Dia.
3 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S32V-MDUNR-4
Mounting Style
Multi-Lock
Style
S32V-MDUNR-4
Insert Screw
NL-46
Inscribed Circle
0.5"
Lead Angle
11 Degrees
Min. Bore
3"
Type
Standard Steel
Clamp Screw
XNS-59
Clamp
CL-12
Cutting Direction
Right Hand
Material
Steel
Shank
Round
Shim
IDSN-433
Rake
Negative
Insert Holding Type
Clamp and Lock Pin
Insert Style
DNM
Compatible Hardware
CL-12 Clamp, IDSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-59 Clamp Screw
Side Cutting Edge Angle
3 Degrees
Insert Inscribed Circle
1/2 in
ISO Number
S32V-MDUNR-4
Cutting Application
Boring
Number of Inserts
1
Center to Cutting Tip
1-3/8 in
Head Material
Steel
Insert Clearance Angle
0 Degrees

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 16 in, S32V-MDUNR-4, 1-3/8 in, CL-12 Clamp, IDSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-59 Clamp Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.