Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, S32V-MVUNL-4, 16 in L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 73310155283

  • Zoro # G8143274


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S32V-MVUNL-4
Insert Screw
NL-46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155283
Zoro #
G8143274
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in
Insert Size
432
Width Offset
1.625"
Shank Dia.
2 in
Insert Thickness
0.1875"
Min. Bore Dia.
3-1/4 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S32V-MVUNL-4
Insert Screw
NL-46
Shim
IVSN-433
Clamp
CL-30
Min. Bore
3"
Material
Steel
Inscribed Circle
0.5"
Cutting Direction
Left Hand
Shank
Round
Lead Angle
11 Degrees
Style
S32V-MVUNL-4
Mounting Style
Multi-Lock
Type
Standard Steel
Clamp Screw
XNS-510
Rake
Negative
Insert Holding Type
Clamp and Lock Pin
Compatible Hardware
CL-30 Clamp, IVSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-510 Clamp Screw
Center to Cutting Tip
1-5/8 in
Insert Clearance Angle
0 Degrees
Insert Inscribed Circle
1/2 in
Side Cutting Edge Angle
3 Degrees
Number of Inserts
1
ISO Number
S32V-MVUNL-4
Cutting Application
Boring
Insert Style
VNM
Head Material
Steel

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 16 in, S32V-MVUNL-4, 1-5/8 in, CL-30 Clamp, IVSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-510 Clamp Screw, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.