Zoro Homepage

Indexable Boring Bar, S32V-MVXNR-4, 16 in L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 73310155308

  • Zoro # G7851943


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S32V-MVXNR-4
Clamp Screw
XNS-510
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155308
Zoro #
G7851943
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in
Width Offset
1.5"
Insert Thickness
0.1875"
Insert Size
432
Shank Dia.
2 in
Min. Bore Dia.
3 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S32V-MVXNR-4
Clamp Screw
XNS-510
Inscribed Circle
0.5"
Cutting Direction
Right Hand
Lead Angle
11 Degrees
Clamp
CL-12
Material
Steel
Style
S32V-MVXNR-4
Mounting Style
Multi-Lock
Type
Standard Steel
Shank
Round
Insert Screw
NL-46
Min. Bore
3"
Shim
IVSN-433
Rake
Negative
Head Material
Steel
Compatible Hardware
CL-12 Clamp, IVSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-510 Clamp Screw
ISO Number
S32V-MVXNR-4
Insert Clearance Angle
0 Degrees
Insert Holding Type
Clamp and Lock Pin
Side Cutting Edge Angle
-5 Degrees
Cutting Application
Boring
Insert Style
VNM
Center to Cutting Tip
1-1/2 in
Number of Inserts
1
Insert Inscribed Circle
1/2 in

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 16 in, S32V-MVXNR-4, 1-1/2 in, CL-12 Clamp, IVSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-510 Clamp Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.