Indexable Boring Bar, S40V-MDUNR-5, 16 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 73310155098

  • Zoro # G8212906


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S40V-MDUNR-5
Insert Size
543
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155098
Zoro #
G8212906
UPC #
073310155098
Country of Origin
United States

Dimensions

Overall Length
16 in
Insert Size
543
Insert Thickness
0.25"
Width Offset
1.75"
Shank Dia.
2-1/2 in
Min. Bore Dia.
3-1/2 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S40V-MDUNR-5
Clamp Screw
XNS-510
Mounting Style
Multi-Lock
Inscribed Circle
0.63"
Type
Standard Steel
Min. Bore
3.5"
Cutting Direction
Right Hand
Shim
IDSN-533
Insert Screw
NL-58
Clamp
CL-30
Lead Angle
11 Degrees
Style
S40V-MDUNR-5
Shank
Round
Material
Steel
Rake
Negative
Insert Inscribed Circle
5/8 in
ISO Number
S40V-MDUNR-5
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
3 Degrees
Insert Holding Type
Clamp and Lock Pin
Insert Style
DNM
Cutting Application
Boring
Center to Cutting Tip
1-3/4 in
Number of Inserts
1
Compatible Hardware
CL-30 Clamp, IDSN-533 Seat, NL-58 Lock Pin, S-58 Optional Seat Screw, XNS-510 Clamp Screw
Head Material
Steel

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 16 in, S40V-MDUNR-5, 1-3/4 in, CL-30 Clamp, IDSN-533 Seat, NL-58 Lock Pin, S-58 Optional Seat Screw, XNS-510 Clamp Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.