Zoro Homepage

Indexable Boring Bar, STCMB06-2, 5 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 73310155738

  • Zoro # G8206527


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
STCMB06-2
Insert Screw
TS-25.45-6M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155738
Zoro #
G8206527
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Insert Size
21.51
Width Offset
0.208"
Shank Dia.
1/2 in
Insert Thickness
0.0937"
Shank Length
3-3/4 in
Max. Bore Depth
1-1/4 in
Min. Bore Dia.
1/2 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 5 in, STCMB06-2, 0.2080 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Roughing to Finishing, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.