Zoro Homepage

Indexable Thread Turning Insert

  • Mfr # 08IR-A60-DVK10

  • Zoro # G4067518


product price: $27.45
/ea
Sold in multiples of 5 for $137.25

Key Features

Cutting Direction
Right Hand
Inscribed Circle
0.1870 in
Insert Shape
8.70 mm
Rake
Positive
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08IR-A60-DVK10
Zoro #
G4067518
UPC #
-
Country of Origin
United States

Dimensions

Cutting Edge Length
3/16 in
Thread Height Difference
0.7 mm
Cutting Height
8.70 mm

Details

Item
Indexable Thread Turning Insert
Cutting Direction
Right Hand
Inscribed Circle
0.1870 in
Insert Shape
8.70 mm
Rake
Positive
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Features
Hard Cutting Edge and Wear Resistance for Machining
Standards
ANSI, ISO
ANSI Code
C1-C2
Cutting Application
Threading
Series
A60
Insert Style
0.187
Coating Process
PVD
Max. Threads per Inch
48
Thread Profile Type
Partial Profile
Measurement System
Fractional Inch
Threading Location
Internal Threading
Min. Thread Pitch
0.5 mm
Side-to-Cutting Tip
0.70 mm
Feed Type
200 in to 600 in sfm
Clearance Angle
60 Degrees
Insert Holding Type
0.1870 in
Number of Cutting Edges
3
Primary Material Application
Alloy Steel, Aluminum, Carbon Steel, Cast Iron, High-Temperature Alloys, Stainless Steel
Included Angle
60 Degrees
Finish - Machining
TiN
Max. Thread Pitch
1.5
Thread Direction
Right Hand
Thread Pitch
0.5
Primary Material Application ISO Code
K, M, N, S
Material Grade - Machining
DVK10
Min. Thread per Inch
0.5 mm
Manufacturer Grade
DVK10

Description

Indexable Thread Turning Insert, 0.187, Internal Threading, Cutting Direction Right Hand, Primary Material Application Alloy Steel, Aluminum, Carbon Steel, Cast Iron, High-Temperature Alloys, Stainless Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.