Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Thread Turning Tool Holder, E10S-NER-2, 10 in L, Carbide, Threading DorNotch Insert Shape

  • Mfr # 73310159963

  • Zoro # G7896786


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
Threading DorNotch
ANSI Code
E10S-NER-2
Width Offset
0.5 in
Mounting Style
Clamp Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310159963
Zoro #
G7896786
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Width Offset
0.5 in
Insert Thickness
0.15 in
Shank Dia.
5/8 in
Insert Size
NG-2L
Min. Bore Dia.
1"

Details

Item
Indexable Thread Turning Tool Holder
Shank Material
Carbide
Insert Shape
Threading DorNotch
ANSI Code
E10S-NER-2
Mounting Style
Clamp Lock
Material
Carbide
Type
Carbide Coolant-Thru
Cutting Direction
Right Hand
Clamp
CM-75
Style
E10S-NER-2
Inscribed Circle
0.1875 in
Clamp Screw
S-310M
Min. Bore
1"
Shank
Round
Cutting Application
DorNotch Threading and Grooving
Insert Style
Top-Notch NG-2L
Coolant Fed
Coolant Through
Shank Shape
Straight
ISO Number
E10S-NER-2
Toolholder Style
NE
Compatible Hardware
CM-74 Insert Torx Screw, S-310M Torx Key

Description

Indexable Thread Turning Tool Holder, Carbide Coolant-Thru, E10S-NER-2, Cutting Direction Right Hand, Shank Round, Shank Dia. 5/8 in, Overall Length 10 in, Insert Shape Threading DorNotch, Lead Angle N/A, Inscribed Circle 0.1875 in, Insert Thickness 0.15 in, Width Offset 0.5 in, Mounting Style Clamp Lock, Clamp CM-75, Clamp Screw S-310M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.