Zoro Homepage

Indexable Thread Turning Tool Holder, E04H-SNR-06, 4 in L, Carbide, Threading Laydown Insert Shape

  • Mfr # 73310159923

  • Zoro # G7917707


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Insert Shape
Threading Laydown
ANSI Code
E04H-SNR-06
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310159923
Zoro #
G7917707
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Width Offset
0.165 in
Insert Size
06IR-A60
Insert Thickness
0.0735 in
Shank Dia.
1/4 in
Min. Bore Dia.
0.3070"

Details

Item
Indexable Thread Turning Tool Holder
Shank Material
Carbide
Insert Shape
Threading Laydown
ANSI Code
E04H-SNR-06
Mounting Style
Screw Lock
Shank
Round
Type
Carbide Coolant-Thru
Style
E04H-SNR-06
Cutting Direction
Right Hand
Inscribed Circle
0.156 in
Min. Bore
0.307"
Material
Carbide
Insert Screw
TS-06
Insert Style
06IR
Cutting Application
DorNotch Threading and Grooving
Coolant Fed
Coolant Through
Shank Shape
Straight
Compatible Hardware
T-6 Torx Key, TS-06 Insert Torx Screw
Toolholder Style
SN
ISO Number
E04H-SNR-06

Description

Indexable Thread Turning Tool Holder, Carbide Coolant-Thru, E04H-SNR-06, Cutting Direction Right Hand, Shank Round, Shank Dia. 1/4 in, Overall Length 4 in, Insert Shape Threading Laydown, Lead Angle N/A, Inscribed Circle 0.156 in, Insert Thickness 0.0735 in, Width Offset 0.165 in, Mounting Style Screw Lock, Insert Screw TS-06

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.