Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Thread Turning Tool Holder, E05K-SNR-08, 5 in L, Carbide, Threading Laydown Insert Shape

  • Mfr # 73310159927

  • Zoro # G7905161


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
Carbide
Insert Shape
Threading Laydown
ANSI Code
E05K-SNR-08
Inscribed Circle
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310159927
Zoro #
G7905161
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Width Offset
0.215 in
Insert Thickness
0.088 in
Shank Dia.
0.3120 in
Insert Size
08IR-A60
Min. Bore Dia.
0.3780"

Details

Item
Indexable Thread Turning Tool Holder
Shank Material
Carbide
Insert Shape
Threading Laydown
ANSI Code
E05K-SNR-08
Inscribed Circle
0.187 in
Type
Carbide Coolant-Thru
Shank
Round
Mounting Style
Screw Lock
Insert Screw
TS-08
Min. Bore
0.378"
Material
Carbide
Style
E05K-SNR-08
Cutting Direction
Right Hand
Cutting Application
DorNotch Threading and Grooving
Shank Shape
Straight
Coolant Fed
Coolant Through
Insert Style
08IR
Compatible Hardware
T-8 Torx Key, TS-06 Insert Torx Screw
ISO Number
E05K-SNR-08
Toolholder Style
SN

Description

Indexable Thread Turning Tool Holder, Carbide Coolant-Thru, E05K-SNR-08, Cutting Direction Right Hand, Shank Round, Shank Dia. 0.3120 in, Overall Length 5 in, Insert Shape Threading Laydown, Lead Angle N/A, Inscribed Circle 0.187 in, Insert Thickness 0.088 in, Width Offset 0.215 in, Mounting Style Screw Lock, Insert Screw TS-08

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products