Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Thread Turning Tool Holder, E08R-NER-2, 8.1200 in L, Carbide

  • Mfr # 73310159955

  • Zoro # G8250033


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8.1200 in
Shank Material
Carbide
Insert Shape
Threading DorNotch
ANSI Code
E08R-NER-2
Style
E08R-NER-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310159955
Zoro #
G8250033
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8.1200 in
Insert Thickness
0.15 in
Insert Size
NG-2L
Shank Dia.
1/2 in
Width Offset
0.47 in
Min. Bore Dia.
0.8300"

Details

Item
Indexable Thread Turning Tool Holder
Shank Material
Carbide
Insert Shape
Threading DorNotch
ANSI Code
E08R-NER-2
Style
E08R-NER-2
Min. Bore
0.83"
Clamp
CM-75
Type
Carbide Coolant-Thru
Inscribed Circle
0.1875 in
Cutting Direction
Right Hand
Shank
Round
Clamp Screw
S-310M
Material
Carbide
Mounting Style
Clamp Lock
Coolant Fed
Coolant Through
Shank Shape
Straight
Insert Style
Top-Notch NG-2L
Cutting Application
DorNotch Threading and Grooving
Compatible Hardware
CM-74 Insert Torx Screw, S-310M Torx Key
Toolholder Style
NE
ISO Number
E08R-NER-2

Description

Indexable Thread Turning Tool Holder, Carbide Coolant-Thru, E08R-NER-2, Cutting Direction Right Hand, Shank Round, Shank Dia. 1/2 in, Overall Length 8.1200 in, Insert Shape Threading DorNotch, Lead Angle N/A, Inscribed Circle 0.1875 in, Insert Thickness 0.15 in, Width Offset 0.47 in, Mounting Style Clamp Lock, Clamp CM-75, Clamp Screw S-310M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.