Zoro Homepage

Indexable Thread Turning Tool Holder, E10S-SNR-H16, 10 in L, Carbide, Threading Laydown Insert Shape

  • Mfr # 73310159947

  • Zoro # G8405941


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
Carbide
Insert Shape
Threading Laydown
ANSI Code
E10S-SNR-H16
Insert Thickness
0.142 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310159947
Zoro #
G8405941
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Thickness
0.142 in
Insert Size
16IR-A60
Shank Dia.
5/8 in
Width Offset
0.406 in
Min. Bore Dia.
3/4"

Description

Indexable Thread Turning Tool Holder, Carbide Coolant-Thru, E10S-SNR-H16, Cutting Direction Right Hand, Shank Round, Shank Dia. 5/8 in, Overall Length 10 in, Insert Shape Threading Laydown, Lead Angle N/A, Inscribed Circle 0.375 in, Insert Thickness 0.142 in, Width Offset 0.406 in, Mounting Style Screw Lock, Insert Screw TS-35.6-9M1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.