Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurling Tool Head, Lg Dia, Cap 2 In+

  • Mfr # CNCKH-3-M

  • Zoro # G1132135


product price: $1,000.99
/ea
Free Shipping & Returns

Key Features

Type
CNC Modular, Large Diameter
Series
CNCKH
Capacity
2" and Up
Pattern
Diamond Shoulderless
Feed
End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNCKH-3-M
Zoro #
G1132135
UPC #
-
Country of Origin
United States

Dimensions

Head Width (In.)
1-1/4
Head Length (In.)
2
Head Height (In.)
2
For Knurl Face Width
0.2360 in
For Knurl Outside Dia.
1 in
Head Length
2 in
For Knurl Hole Dia.
5/16 in
Head Height
2 in
Head Width
1-1/4 in

Details

Item
Knurling Holder
Type
CNC Modular, Large Diameter
Series
CNCKH
Capacity
2" and Up
Pattern
Diamond Shoulderless
Feed
End
Application
For Right Or Left-Hand CNC Lathe Applications
Wheel
Dual
Includes
(2) Straight 25 TPI Knurl Wheels For Diamond Pattern
For Use With
M Knurl Wheels
Distance To Shoulder (In.)
0.312
Knurl Holder Application
For Right Or LeftHand CNC Lathe Applications
Features
For Knurl Cutting;Includes FullFaced MS25HS TiN Coated Knurl Wheels;Uses Straight M Series Knurl Wheels for Male Diamond Pattern
Number of Knurls Required
2
Knurls Included
Yes
Knurl Series
CNCKH

Description

Knurling Holder, Features For Knurl Cutting;Includes FullFaced MS25HS TiN Coated Knurl Wheels;Uses Straight M Series Knurl Wheels for Male Diamond Pattern, For Knurl Face Width 0.2360 in, For Knurl Hole Dia. 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.