Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurling Tool, Shoulder Forming, 5 1/2 OAL

  • Mfr # CNC-75-6-4

  • Zoro # G8451107


product price: $1,272.99
/ea
Free Shipping & Returns

Key Features

Type
CNC Modular, Shoulder Forming
Series
CNC
Capacity
5/16" and Up
Pattern
Diamond Or Straight To Shoulder
Feed
In And End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNC-75-6-4
Zoro #
G8451107
UPC #
-
Country of Origin
United States

Dimensions

Head Width (In.)
1.526
Head Length (In.)
1-7/8
Shank Height (In.)
3/4
Head Height (In.)
2
Shank Length (In.)
3-1/4
Shank Width (In.)
3/4
Overall Length (In.)
5-1/2
Head Width
1.5260 in
Overall Length
5 1/2 in
Shank Width
3/4 in
Head Height
2 in
Shank Height
3/4 in
Head Length
1 7/8 in
Shank Length
3 1/4 in

Details

Item
Knurling Holder
Type
CNC Modular, Shoulder Forming
Series
CNC
Capacity
5/16" and Up
Pattern
Diamond Or Straight To Shoulder
Feed
In And End
Application
For Right Or Left-Hand CNC Lathe Applications To Knurl Against A Square Shoulder
For Use With
SW3.5 Knurl Wheels
Wheel
Dual
Includes
(1) LeftHand and (1) RightHand Diagonal 25 TPI Knurl Wheels For Diamond Pattern
Shank
Square
Number of Knurls Required
2
Knurls Included
Yes
Shank Shape
Square
Knurl Series
CNC
Features
Better Performance;For CNC Lathes;Includes TiN HSS Knurl Wheels;Interchangeable Shanks and Heads;Multiple Applications;Multiple Combinations;Precision Square Shank with Preset Center Height
Cutting Direction
Neutral
Knurl Holder Application
For Right Or LeftHand CNC Lathe Applications To Knurl Against A Square Shoulder

Description

Knurling Holder, Cutting Direction Neutral, Features Better Performance;For CNC Lathes;Includes TiN HSS Knurl Wheels;Interchangeable Shanks and Heads;Multiple Applications;Multiple Combinations;Precision Square Shank with Preset Center Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.