Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurling Tool, Shoulder Forming, 7 1/4 OAL

  • Mfr # CNC-125-6-4

  • Zoro # G8185064


product price: $1,428.99
/ea
Free Shipping & Returns

Key Features

Type
CNC Modular, Shoulder Forming
Series
CNC
Capacity
5/16" and Up
Pattern
Diamond Or Straight To Shoulder
Feed
In And End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNC-125-6-4
Zoro #
G8185064
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
7-1/4
Shank Height (In.)
1-1/4
Head Length (In.)
1-7/8
Shank Width (In.)
1-1/4
Head Width (In.)
1.526
Shank Length (In.)
5
Head Height (In.)
2
Overall Length
7 1/4 in
Head Length
1 7/8 in
Shank Length
5 in
Head Width
1.5260 in
Shank Height
1 1/4 in
Shank Width
1 1/4 in
Head Height
2 in

Details

Item
Knurling Holder
Type
CNC Modular, Shoulder Forming
Series
CNC
Capacity
5/16" and Up
Pattern
Diamond Or Straight To Shoulder
Feed
In And End
Shank
Square
Includes
(1) LeftHand and (1) RightHand Diagonal 25 TPI Knurl Wheels For Diamond Pattern
Wheel
Dual
For Use With
SW3.5 Knurl Wheels
Application
For Right Or Left-Hand CNC Lathe Applications To Knurl Against A Square Shoulder
Number of Knurls Required
2
Knurl Holder Application
For Right Or LeftHand CNC Lathe Applications To Knurl Against A Square Shoulder
Knurls Included
Yes
Shank Shape
Square
Knurl Series
CNC
Cutting Direction
Neutral
Features
Better Performance;For CNC Lathes;Includes TiN HSS Knurl Wheels;Interchangeable Shanks and Heads;Multiple Applications;Multiple Combinations;Precision Square Shank with Preset Center Height

Description

Knurling Holder, Cutting Direction Neutral, Features Better Performance;For CNC Lathes;Includes TiN HSS Knurl Wheels;Interchangeable Shanks and Heads;Multiple Applications;Multiple Combinations;Precision Square Shank with Preset Center Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.