Milling Insert, SDGX-19C05-E-DUP25UT
Mfr # 95250
Zoro # G9247454
product price: $60.39
/eaSold in multiples of 2 for $120.78
Key Features
Insert Shape
Square
Grade
DUP25UT
Cutting Direction
Neutral
No. of Edges
4
Mounting Style
Torx Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95250
Zoro #
G9247454
UPC #
-
Country of Origin
United States
Dimensions
Nose Radius
0.078"
Mounting Hole Dia.
0.2200 in
Insert Thickness
0.188"
Thickness
0.188 in
Corner Radius
0.0780 in
Cutting Edge Length
3/4 in
Description
Square Milling Insert, Inscribed Circle 3/4 in, Rake 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.