Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool Holder, NSL12-2B, LH

  • Mfr # 73310158783

  • Zoro # G8295131


product price: $97.65
/ea
Free Shipping & Returns

Key Features

Insert Shape
TopNotch NG-2L
Width Offset
1 in
Clamp Screw
S-310
Cutting Direction
Left Hand
Insert Thickness
0.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158783
Zoro #
G8295131
UPC #
-
Country of Origin
United States

Dimensions

Width Offset
1 in
Insert Thickness
0.15 in
Overall Length
4-1/2 in
Shank Height
3/4 in
Shank Width
3/4 in

Details

Item
Indexable Thread Turning Tool Holder
Insert Shape
TopNotch NG-2L
Style
NSL12-2B
Clamp Screw
S-310
Cutting Direction
Left Hand
Mounting Style
Clamp Lock
Clamp
CM-75
Shank
Square
Inscribed Circle
0.1875 in
Cutting Application
DorNotch Threading and Grooving
Insert Style
NG-2R NG-2L
Shank Shape
Square
ISO Number
NSL12-2B
Offset Shank
Yes
Toolholder Style
NS
ANSI Code
NSL12-2B
Compatible Hardware
CM-74 CM-75 Clamp, S-310 Clamp Screw

Description

Indexable Thread Turning Tool Holder, NSL12-2B, Cutting Direction Left Hand, Shank Square, Shank Width 3/4 in, Shank Height 3/4 in, Overall Length 4-1/2 in, Insert Shape TopNotch NG-2L, Inscribed Circle 0.1875 in, Insert Thickness 0.15 in, Width Offset 1 in, Mounting Style Clamp Lock, Clamp CM-75, Clamp Screw S-310

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.