Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, 5C Collet, Series AXA

  • Mfr # D25AXA-36

  • Zoro # G8284001


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Dimension F (In.)
0.880
Application
For Holding Drills, Taps, Chucks And Boring Bars With 5C Collet
Dimension D (In.)
2.500
Dimension E (In.)
2.25
Type
5C Collet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D25AXA-36
Zoro #
G8284001
UPC #
-
Country of Origin
United States

Dimensions

Dimension F (In.)
0.880
Dimension D (In.)
2.500
Dimension E (In.)
2.25
Dimension A (In.)
1.125
Dimension C (In.)
4.250
Dimension G (In.)
1.500
Overall Height
2.25 in
Overall Length
4-1/2 in
Overall Width
3.25 in
Compatible Shank Size - Maximum
1 in
Centerline Height - Maximum
1.395 in
Compatible Shank Size - Minimum
1/16 in

Details

Application
For Holding Drills, Taps, Chucks And Boring Bars With 5C Collet
Type
5C Collet
Item
Tool Post Holder
For Use With
AXA Tool Post
Series
SDN25AXA
Capacity
5C
Features
Fits Industry Standard Tool Posts
Holder Type
5C Collet
Tool Post Holder Type
5C Collet
For Tool Post Type
AXA
Tool Post Series
AXA
Compatible Tool Type
Collets
Compatible Manufacturer Model Number
SDN25AXA

Description

Tool Post Holder, For Tool Post Type AXA, Overall Height 2.25 in, Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.