Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, 5C Collet, Series CA

  • Mfr # D40CA-36

  • Zoro # G7823977


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Features
Fits Industry Standard Tool Posts
Dimension C (In.)
5.000
Dimension F (In.)
1.530
Dimension E (In.)
2.75
Dimension D (In.)
2.750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40CA-36
Zoro #
G7823977
UPC #
-
Country of Origin
United States

Dimensions

Dimension C (In.)
5.000
Dimension F (In.)
1.530
Dimension E (In.)
2.75
Dimension D (In.)
2.750
Dimension G (In.)
1.625
Dimension A (In.)
1.375
Overall Length
3-1/4 in
Overall Width
4 in
Overall Height
2.75 in
Compatible Shank Size - Maximum
1 in
Compatible Shank Size - Minimum
1/16 in
Centerline Height - Maximum
1.145 in

Details

Item
Tool Post Holder
Features
Fits Industry Standard Tool Posts
Capacity
5C
Series
SDN40CA
For Use With
CA Tool Post
Type
5C Collet
Application
For Holding Drills, Taps, Chucks And Boring Bars With 5C Collet
For Tool Post Type
CA
Holder Type
5C Collet
Tool Post Holder Type
5C Collet
Compatible Tool Type
Collets
Compatible Manufacturer Model Number
SDN40CA
Tool Post Series
CA

Description

Tool Post Holder, For Tool Post Type CA, Overall Height 2.75 in, Overall Length 3-1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.