Zoro Homepage

Tool Holder, Morse Taper, QITP50N

  • Mfr # QITP50N-5-5

  • Zoro # G4746506


product price: $562.99
/ea
Free Shipping & Returns

Key Features

For Use With
QITP50N Tool Post
Series
QITP50N
Application
For Holding Morse Taper Tools In Drilling, Boring Or Reaming Operations
Dimension C (In.)
0.500
Dimension E (In.)
3.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITP50N-5-5
Zoro #
G4746506
UPC #
073310100722
Country of Origin
United States

Dimensions

Dimension C (In.)
0.500
Dimension E (In.)
3.50
Dimension D (In.)
3.500
Dimension F (In.)
4.137
Dimension G (In.)
2.240
Dimension A (In.)
1.750
Overall Length
5-5/8 in
Overall Height
3.5 in
Centerline Height - Maximum
3.5 in
Overall Width
5.625 in
Compatible Shank Size - Maximum
MT5

Details

For Use With
QITP50N Tool Post
Series
QITP50N
Application
For Holding Morse Taper Tools In Drilling, Boring Or Reaming Operations
Item
Tool Post Holder
Type
Morse Taper
Holder Type
Morse Taper
Tool Post Holder Type
Morse Taper
For Tool Post Type
QITP50N
Features
Fits Industry Standard Tool Posts
Compatible Manufacturer Model Number
QITP50N
Compatible Shank Shape
Morse
Tool Post Series
QITP50N
Compatible Tool Type
Drill Bits, Reamers

Description

Tool Post Holder, For Tool Post Type QITP50N, Overall Height 3.5 in, Overall Length 5-5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.