Zoro Homepage

Tool Holder, Morse Taper, Series EA

  • Mfr # D60EA-5-5

  • Zoro # G8438543


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Type
Morse Taper
Series
EA
Dimension A (In.)
1.750
Dimension F (In.)
4.447
Dimension D (In.)
3.500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60EA-5-5
Zoro #
G8438543
UPC #
-
Country of Origin
United States

Dimensions

Dimension A (In.)
1.750
Dimension F (In.)
4.447
Dimension D (In.)
3.500
Dimension G (In.)
2.240
Dimension E (In.)
3.50
Dimension C (In.)
6.000
Overall Height
3.5 in
Overall Width
5.625 in
Overall Length
5-1/2 in
Centerline Height - Maximum
3.27 in
Compatible Shank Size - Maximum
MT5

Details

Type
Morse Taper
Series
EA
For Use With
EA Tool Post
Application
For Holding Morse Taper Tools In Drilling, Boring Or Reaming Operations
Item
Tool Post Holder
Features
Fits Industry Standard Tool Posts
For Tool Post Type
EA
Holder Type
Morse Taper
Tool Post Holder Type
Morse Taper
Compatible Manufacturer Model Number
SDN60EA
Compatible Tool Type
Drill Bits, Reamers
Compatible Shank Shape
Morse
Tool Post Series
EA

Description

Tool Post Holder, For Tool Post Type EA, Overall Height 3.5 in, Overall Length 5-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.