Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, OD/ID, QITP30N

  • Mfr # QITP30N-881

  • Zoro # G7984444


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Dimension F (In.)
2.421
Type
OD Or ID
Dimension A (In.)
1.000
Dimension C (In.)
4.369
Application
For Inner And Outer Diameter Threading Using Standard Carbide Inserts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITP30N-881
Zoro #
G7984444
UPC #
-
Country of Origin
United States

Dimensions

Dimension F (In.)
2.421
Dimension A (In.)
1.000
Dimension C (In.)
4.369
Dimension G (In.)
1.306
Dimension E (In.)
1.75
Dimension D (In.)
1.250
Overall Length
4-5/8 in
Overall Height
2 in
Centerline Height - Maximum
2.37 in
Compatible Shank Size - Maximum
3/8 in
Overall Width
4.64 in

Details

Type
OD Or ID
Application
For Inner And Outer Diameter Threading Using Standard Carbide Inserts
Item
Tool Post Holder
For Use With
QITP30N Tool Post
Includes
TIH Cartridge for External Threading
Series
QITP30N
Holder Type
Outside and Inside Diameter Threading
Features
Fits Industry Standard Tool Posts
Tool Post Holder Type
OD Or ID
For Tool Post Type
QITP30N
Compatible Tool Type
Laydown Threading Insert Cartridges, Laydown Threading Inserts, On Edge Threading Insert Cartridges, On Edge Threading Inserts
Compatible Manufacturer Model Number
NL253-3R, QITP30N, TIH253-32
Tool Post Series
QITP30N

Description

Tool Post Holder, For Tool Post Type QITP30N, Overall Height 2 in, Overall Length 4-5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.