Zoro Homepage

Tool Holder, OD/ID, QITP40N

  • Mfr # QITP40N-881

  • Zoro # G8442777


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Series
QITP40N
Dimension D (In.)
1.500
Application
For Inner And Outer Diameter Threading Using Standard Carbide Inserts
Includes
TIH Cartridge for External Threading
Dimension C (In.)
5.619
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITP40N-881
Zoro #
G8442777
UPC #
-
Country of Origin
United States

Dimensions

Dimension D (In.)
1.500
Dimension C (In.)
5.619
Dimension G (In.)
1.493
Dimension E (In.)
2.25
Dimension A (In.)
1.500
Dimension F (In.)
3.023
Overall Width
6.15 in
Overall Height
2.5 in
Overall Length
6-5/16 in
Compatible Shank Size - Maximum
3/8 in
Centerline Height - Maximum
3.11 in

Details

Series
QITP40N
Application
For Inner And Outer Diameter Threading Using Standard Carbide Inserts
Includes
TIH Cartridge for External Threading
Type
OD Or ID
For Use With
QITP40N Tool Post
Item
Tool Post Holder
Features
Fits Industry Standard Tool Posts
For Tool Post Type
QITP40N
Tool Post Holder Type
OD Or ID
Holder Type
Outside and Inside Diameter Threading
Compatible Manufacturer Model Number
NL354-3R 0, QITP40N, TIH354-32
Compatible Tool Type
Laydown Threading Insert Cartridges, Laydown Threading Inserts, On Edge Threading Insert Cartridges, On Edge Threading Inserts
Tool Post Series
QITP40N

Description

Tool Post Holder, For Tool Post Type QITP40N, Overall Height 2.5 in, Overall Length 6-5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.