Zoro Homepage

Tool Holder, Reversible Cut-Off, BXA

  • Mfr # D30BXA-7-71C

  • Zoro # G3497015


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Dimension C (In.)
3.250
Dimension F (In.)
1.115
Capacity
3/4"
Dimension G (In.)
1.076
Series
SDN30BXA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D30BXA-7-71C
Zoro #
G3497015
UPC #
-
Country of Origin
United States

Dimensions

Dimension C (In.)
3.250
Dimension F (In.)
1.115
Dimension G (In.)
1.076
Dimension E (In.)
1.75
Dimension B (In.)
3/4 (19mm)
Dimension A (In.)
0.905
Dimension D (In.)
1.250
Overall Length
6 in
Overall Height
2 in
Overall Width
3.25 in
Compatible Shank Size - Maximum
SGIH 19-2
Centerline Height - Maximum
1.723 in

Details

Capacity
3/4"
Series
SDN30BXA
Item
Tool Post Holder
Type
Reversible Cut-Off
For Use With
SGIH19-2 (P3) Cut-Off Blade and BXA Tool Post
Application
For Holding High Speed And Slot-Grip Cut-Off Blades
Tool Post Holder Type
Reversible Cut-Off
Features
Fits Industry Standard Tool Posts
Holder Type
Extra Heavy Duty Cut-Off Blade
Tool Post Series
BXA
Compatible Manufacturer Model Number
SDN30BXA, SGIH19-2
Compatible Tool Type
Cutoff Blades

Description

Tool Post Holder, Overall Height 2 in, Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.