Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, Revsible Cut-Off, QITP25N

  • Mfr # QITP25N-7-71C

  • Zoro # G7909456


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Dimension C (In.)
2.750
For Use With
SGIH19-2 (P3) Cut-Off Blade and QITP25N Tool Post
Series
QITP25N
Dimension B (In.)
0.087 W x 0.75 H x 3.38" L
Type
Reversible Cut-Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITP25N-7-71C
Zoro #
G7909456
UPC #
-
Country of Origin
United States

Dimensions

Dimension C (In.)
2.750
Dimension B (In.)
0.087 W x 0.75 H x 3.38" L
Dimension F (In.)
1.956
Dimension G (In.)
1.076
Dimension E (In.)
1.75
Dimension A (In.)
0.875
Dimension D (In.)
1.250
Overall Length
2-3/4 in
Overall Height
2 in
Compatible Shank Size - Maximum
SGIH 19-2
Centerline Height - Maximum
1.543 in
Overall Width
2.75 in

Details

For Use With
SGIH19-2 (P3) Cut-Off Blade and QITP25N Tool Post
Series
QITP25N
Type
Reversible Cut-Off
Item
Tool Post Holder
Application
For Holding High Speed And Slot-Grip Cut-Off Blades
Capacity
1"
Tool Post Holder Type
Reversible Cut-Off
For Tool Post Type
QITP25N
Features
Fits Industry Standard Tool Posts
Holder Type
Extra Heavy Duty Cut-Off Blade
Compatible Tool Type
Cutoff Blades
Compatible Manufacturer Model Number
QITP25N, SGIH19-2
Tool Post Series
QITP25N

Description

Tool Post Holder, For Tool Post Type QITP25N, Overall Height 2 in, Overall Length 2-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.