Zoro Homepage

Tool Holder, Turning/Facing/Boring, BXA

  • Mfr # D30BXA-2

  • Zoro # G3398437


product price: $165.99
/ea
Free Shipping & Returns

Key Features

For Use With
BXA Tool Post
Dimension G (In.)
0.674
Dimension A (In.)
0.437
Dimension B (In.)
0.625
Dimension C (In.)
3.250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D30BXA-2
Zoro #
G3398437
UPC #
-
Country of Origin
United States

Dimensions

Dimension G (In.)
0.674
Dimension A (In.)
0.437
Dimension B (In.)
0.625
Dimension C (In.)
3.250
Dimension D (In.)
1.250
Dimension E (In.)
1.75
Dimension F (In.)
1.115
Overall Length
3-1/4 in
For Shank Height
1 in
Overall Height
2.25 in
Centerline Height - Maximum
1.977 in
Compatible Shank Size - Maximum
1 in
Compatible Shank Size - Minimum
5/8 in
Overall Width
3.25 in

Details

For Use With
BXA Tool Post
Capacity
1"
Series
SDN30BXA
Type
Turning, Facing and Boring
Item
Tool Post Holder
Application
V-Groove Allows Either Square Shank Indexable Toolholders Or Boring Bars To Be Held Close To The Tool Post When Turning, Facing, Threading Or Boring
For Shank Type
Square
For Tool Post Type
BXA
Holder Type
Boring, Facing, Turning
Features
Fits Industry Standard Tool Posts
Tool Post Holder Type
Facing And Boring, Turning
Compatible Tool Type
Indexable Boring Bars, Indexable Thread-Turning Toolholders, Indexable Turning Toolholders
Compatible Shank Shape
Round, Square
Tool Post Series
BXA
Compatible Manufacturer Model Number
SDN30BXA

Description

Tool Post Holder, For Tool Post Type BXA, Overall Height 2.25 in, Overall Length 3-1/4 in, For Shank Type Square, For Shank Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.