Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Post & Holder Set, 14 PC, SDN 35

  • Mfr # SDN35CXA-FTB

  • Zoro # G0961651


product price: $2,396.99
/ea
Free Shipping & Returns

Key Features

Type
First Time Buyer
Includes
16IR-A60-DVP656 Insert, D35CXA-1 Holder, D35CXA-2 Holder, D35CXA-7-71C Holder, D35CXA-881-OE Holder, NL75R Tool Holder, SDN35CXA Tool Post, SGIH26-3 Tool Holder, SGTN-3-DC656 Insert, STCMB10-2 Tool Holder, STNCR12-3B Tool Holder, TCMT-21.51-PEM-DPC25UT Insert, TCMT-32.52-PEM-DPC25UT Insert, TNMC-32NV-DVP656 Insert
Number of Pieces
14
Series
SDN 35
Thread Size
3/4"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDN35CXA-FTB
Zoro #
G0961651
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-16
Body Width
3.5 in
Tool Holder Size - Minimum
0.75 in
Overall Height
5.65 in
Centerline Height - Maximum
2.25 in
Compatible Shank Size - Minimum
3/4 in
Compatible Shank Size - Maximum
1 in
Tool Holder Size - Maximum
16 in
Body Height
3.25 in

Details

Type
First Time Buyer
Includes
16IR-A60-DVP656 Insert, D35CXA-1 Holder, D35CXA-2 Holder, D35CXA-7-71C Holder, D35CXA-881-OE Holder, NL75R Tool Holder, SDN35CXA Tool Post, SGIH26-3 Tool Holder, SGTN-3-DC656 Insert, STCMB10-2 Tool Holder, STNCR12-3B Tool Holder, TCMT-21.51-PEM-DPC25UT Insert, TCMT-32.52-PEM-DPC25UT Insert, TNMC-32NV-DVP656 Insert
Number of Pieces
14
Series
SDN 35
Item
Tool Post and Holder Set
Repeatability
0.0001 in
Compatible Lathe Swing - Minimum
14 in
Tool Post Series
CXA
Compatible Lathe Swing - Maximum
17 in
Compatible Manufacturer Model Number
D35CXA-1, D35CXA-2, D35CXA-35, D35CXA-36, D35CXA-4-1000-DUAL, D35CXA-41-1250-DUAL, D35CXA-41M-32-DUAL, D35CXA-4M-25-DUAL, D35CXA-5-4, D35CXA-7-71C, D35CXA-881-OE, DQ35CXA-41S-1500-DUAL, DQ35CXA-41SM-40-DUAL
Number of Positions
1
Centerline-to-Body
1.199 in

Description

Tool Post and Holder Set, Number of Pieces 14, SDN 35, Thread Size 3/4 In.-16, Body Height 3.25 in, Includes 16IR-A60-DVP656 Insert, D35CXA-1 Holder, D35CXA-2 Holder, D35CXA-7-71C Holder, D35CXA-881-OE Holder, NL75R Tool Holder, SDN35CXA Tool Post, SGIH26-3 Tool Holder, SGTN-3-DC656 Insert, STCMB10-2 Tool Holder, STNCR12-3B Tool Holder, TCMT-21.51-PEM-DPC25UT Insert, TCMT-32.52-PEM-DPC25UT Insert, TNMC-32NV-DVP656 Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.