Zoro Homepage

Tool Post/Holder Set, 14 PC, SDN 30

  • Mfr # SDN30BXA-FTB

  • Zoro # G0767663


product price: $1,922.99
/ea
Free Shipping & Returns

Key Features

Includes
11IR-A60-DVP656 Insert, D30BXA-1 Holder, D30BXA-2 Holder, D30BXA-7-71C Holder, D30BXA-881-OE Holder, NL50R Tool Holder, SDN30BXA Tool Post, SGIH19-2 Tool Holder, SGTN-2-DC656 Insert, STCMB08-2 Tool Holder, STNCR10-2A Tool Holder, TCMT-21.51-PEM-DPC25UT Insert, TCMT-21.52-PEM-DPC25UT Insert, TNMC-32NV-DVP656 Insert
Type
First Time Buyer
Number of Pieces
14
Series
SDN 30
Thread Size
5/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDN30BXA-FTB
Zoro #
G0767663
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-18
Compatible Shank Size - Maximum
1 in
Compatible Shank Size - Minimum
5/8 in
Overall Height
4.71 in
Centerline Height - Maximum
1.937 in
Body Height
2.75 in
Tool Holder Size - Minimum
0.625 in
Body Width
3 in
Tool Holder Size - Maximum
18 in

Details

Includes
11IR-A60-DVP656 Insert, D30BXA-1 Holder, D30BXA-2 Holder, D30BXA-7-71C Holder, D30BXA-881-OE Holder, NL50R Tool Holder, SDN30BXA Tool Post, SGIH19-2 Tool Holder, SGTN-2-DC656 Insert, STCMB08-2 Tool Holder, STNCR10-2A Tool Holder, TCMT-21.51-PEM-DPC25UT Insert, TCMT-21.52-PEM-DPC25UT Insert, TNMC-32NV-DVP656 Insert
Type
First Time Buyer
Number of Pieces
14
Series
SDN 30
Item
Tool Post and Holder Set
Compatible Manufacturer Model Number
D30BXA-1, D30BXA-2, D30BXA-35, D30BXA-36, D30BXA-4-1000-DUAL, D30BXA-41-1250-DUAL, D30BXA-41M-32-DUAL, D30BXA-4M-25-DUAL, D30BXA-7-71C, D30BXA-881-OE
Centerline-to-Body
1.115 in
Number of Positions
1
Tool Post Series
BXA
Repeatability
0.0001 in
Compatible Lathe Swing - Maximum
15 in
Compatible Lathe Swing - Minimum
13 in

Description

Tool Post and Holder Set, Number of Pieces 14, SDN 30, Thread Size 5/8 In.-18, Body Height 2.75 in, Includes 11IR-A60-DVP656 Insert, D30BXA-1 Holder, D30BXA-2 Holder, D30BXA-7-71C Holder, D30BXA-881-OE Holder, NL50R Tool Holder, SDN30BXA Tool Post, SGIH19-2 Tool Holder, SGTN-2-DC656 Insert, STCMB08-2 Tool Holder, STNCR10-2A Tool Holder, TCMT-21.51-PEM-DPC25UT Insert, TCMT-21.52-PEM-DPC25UT Insert, TNMC-32NV-DVP656 Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.