Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, CNMG, MCLNL24-4D, LH

  • Mfr # 73310150137

  • Zoro # G7906464


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Clamp
CL-20
Clamp Screw
XNS-48
Shank
Square
Insert Screw
NL-46
Shim
ICSN-433
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150137
Zoro #
G7906464
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
6 in
Cutting Height
1-1/2 in
Shank Width
1 1/2 in
Shank Height
1-1/2 in
Head Length
1-1/4 in
Width Offset
2.000"

Details

Item
Indexable Turning Toolholder
Clamp
CL-20
Clamp Screw
XNS-48
Shank
Square
Insert Screw
NL-46
Shim
ICSN-433
Style
MCLNL24-4D
Rake
Negative
Type
CNMG Holder
Insert Shape
80 Degrees Diamond
Cutting Direction
Left Hand
Cutting Application
Turning
Insert Clearance Angle
0 Degrees
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
1/2 in
Features
Hardened to 44 HRC
Shank Material
Alloy Steel
Side Cutting Edge Angle
-5 Degrees
Insert Style
CNM.
ISO Number
MCLNL244D
Toolholder Style
MCLN
ANSI Code
MCLNL244D
Rake Angle
7 Degrees
Mounting Style
Multi-Lock
Lead Angle
Negative 5 Degrees
Inscribed Circle
0.500"

Description

Indexable Turning Toolholder, MCLN, Insert Style CNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.