Turning Toolholder, DCMT, SDJCL08-3A, LH
Mfr # 73310151881
Zoro # G7805262
product price: $85.75
/ea
Free Shipping & Returns
Key Features
Clamp Screw
TS-4.7-10M1
Insert Shape
55 Degrees Diamond
Type
DCMT Holder
Style
SDJCL08-3A
Rake
Neutral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310151881
Zoro #
G7805262
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Insert Size
32.52
Cutting Height
1/2 in
Shank Height
1/2 in
Head Length
1 in
Shank Width
1/2 in
Width Offset
0.625"
Description
Indexable Turning Toolholder, SDJC, Insert Style DCMT, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.