Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, SNMG, MSDNN16-4D

  • Mfr # 73310150402

  • Zoro # G8438604


product price: $87.55
/ea
Free Shipping & Returns

Key Features

Type
SNMG Holder
Shim
ISSN-433
Insert Shape
Square
Clamp
CL-9
Clamp Screw
XNS-59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150402
Zoro #
G8438604
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
6 in
Cutting Height
1 in
Shank Width
1 in
Shank Height
1 in
Head Length
1-3/8 in

Details

Item
Indexable Turning Toolholder
Type
SNMG Holder
Shim
ISSN-433
Insert Shape
Square
Clamp
CL-9
Clamp Screw
XNS-59
Shank
Square
Rake
Negative
Insert Screw
NL-46
Style
MSDNN16-4D
Cutting Direction
Neutral
Approach Angle
45 Degrees
Features
Hardened to 44 HRC
ISO Number
MSDNN164D
Insert Holding Type
Clamp and Lock Pin
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
45 Degrees
ANSI Code
MSDNN164D
Shank Material
Alloy Steel
Cutting Application
Turning
Insert Style
SNM.
Toolholder Style
MSDN
Insert Inscribed Circle
1/2 in
Mounting Style
Multi-Lock
Rake Angle
7 Degrees
Lead Angle
45 Degrees
Inscribed Circle
0.500"

Description

Indexable Turning Toolholder, MSDN, Insert Style SNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.