Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, SNMG, MSKNR16-5D, RH

  • Mfr # 73310150460

  • Zoro # G8328756


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Shim
ISSN-533
Style
MSKNR16-5D
Clamp Screw
XNS-510
Clamp
CL-12
Insert Screw
NL-58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150460
Zoro #
G8328756
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
543
Shank Height
1 in
Head Length
1-3/8 in
Shank Width
1 in
Cutting Height
1 in
Width Offset
1.250"

Details

Item
Indexable Turning Toolholder
Shim
ISSN-533
Style
MSKNR16-5D
Clamp Screw
XNS-510
Clamp
CL-12
Insert Screw
NL-58
Shank
Square
Type
SNMG Holder
Insert Shape
Square
Rake
Negative
Cutting Direction
Right Hand
Insert Inscribed Circle
5/8 in
Insert Style
SNM.
Insert Clearance Angle
0 Degrees
Cutting Application
Turning
ISO Number
MSKNR165D
ANSI Code
MSKNR165D
Toolholder Style
MSKN
Insert Holding Type
Clamp and Lock Pin
Features
Hardened to 44 HRC
Side Cutting Edge Angle
15 Degrees
Shank Material
Alloy Steel
Mounting Style
Multi-Lock
Rake Angle
7 Degrees
Inscribed Circle
0.625"
Lead Angle
15 Degrees

Description

Indexable Turning Toolholder, MSKN, Insert Style SNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.