Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, SNMG, MSRNL24-6E, LH

  • Mfr # 73310150551

  • Zoro # G8279984


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Shim
ISSN-633
Insert Shape
Square
Clamp Screw
XNS-510
Shank
Square
Insert Screw
NL-68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150551
Zoro #
G8279984
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Size
643
Head Length
1-1/2 in
Shank Width
1 1/2 in
Shank Height
1-1/2 in
Cutting Height
1-1/2 in
Width Offset
1.821"

Details

Item
Indexable Turning Toolholder
Shim
ISSN-633
Insert Shape
Square
Clamp Screw
XNS-510
Shank
Square
Insert Screw
NL-68
Rake
Negative
Style
MSRNL24-6E
Type
SNMG Holder
Clamp
CL-12
Cutting Direction
Left Hand
ANSI Code
MSRNL246E
Shank Material
Alloy Steel
Toolholder Style
MSRN
Insert Style
SNM.
Cutting Application
Turning
ISO Number
MSRNL246E
Insert Inscribed Circle
3/4 in
Insert Holding Type
Clamp and Lock Pin
Side Cutting Edge Angle
15 Degrees
Insert Clearance Angle
0 Degrees
Features
Hardened to 44 HRC
Mounting Style
Multi-Lock
Lead Angle
15 Degrees
Inscribed Circle
0.750"
Rake Angle
7 Degrees

Description

Indexable Turning Toolholder, MSRN, Insert Style SNM., Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.