Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TNMG, MTENN08-2A

  • Mfr # 73310150690

  • Zoro # G7941202


product price: $63.79
/ea

Key Features

Style
MTENN08-2A
Type
TNMG Holder
Insert Shape
Triangle
Clamp
CL-6
Clamp Screw
XNS-36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150690
Zoro #
G7941202
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
221
Overall Length
4 in
Head Length
1 in
Shank Height
1/2 in
Cutting Height
1/2 in
Shank Width
1/2 in

Details

Item
Indexable Turning Toolholder
Style
MTENN08-2A
Type
TNMG Holder
Insert Shape
Triangle
Clamp
CL-6
Clamp Screw
XNS-36
Shank
Square
Insert Screw
NL-23
Rake
Negative
Cutting Direction
Neutral
ISO Number
MTENN082A
Cutting Application
Turning
Insert Style
TNM.
Insert Holding Type
Clamp and Lock Pin
Insert Clearance Angle
0 Degrees
Insert Inscribed Circle
1/4 in
Shank Material
Alloy Steel
ANSI Code
MTENN082A
Features
Hardened to 44 HRC
Toolholder Style
MTEN
Side Cutting Edge Angle
30 Degrees
Rake Angle
10 Degrees
Inscribed Circle
0.250"
Lead Angle
30 Degrees
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MTEN, Insert Style TNM., Overall Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.