Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TNMG, MTENN20-5D

  • Mfr # 73310150706

  • Zoro # G7815245


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Shim
ITSN-533
Shank
Square
Rake
Negative
Clamp
CL-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150706
Zoro #
G7815245
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
543
Cutting Height
1-1/4 in
Shank Width
1 1/4 in
Shank Height
1-1/4 in
Head Length
1-5/8 in

Details

Item
Indexable Turning Toolholder
Insert Shape
Triangle
Shim
ITSN-533
Shank
Square
Rake
Negative
Clamp
CL-9
Style
MTENN20-5D
Insert Screw
NL-58
Clamp Screw
XNS-510
Type
TNMG Holder
Cutting Direction
Neutral
Insert Clearance Angle
0 Degrees
Features
Hardened to 44 HRC
Cutting Application
Turning
Insert Holding Type
Clamp and Lock Pin
Shank Material
Alloy Steel
Side Cutting Edge Angle
30 Degrees
Insert Style
TNM.
ISO Number
MTENN205D
ANSI Code
MTENN205D
Toolholder Style
MTEN
Insert Inscribed Circle
5/8 in
Lead Angle
30 Degrees
Mounting Style
Multi-Lock
Inscribed Circle
0.625"
Rake Angle
10 Degrees

Description

Indexable Turning Toolholder, MTEN, Insert Style TNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.