Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TNMG, MTFNR16-5D, RH

  • Mfr # 73310150774

  • Zoro # G8166557


product price: $96.95
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Type
TNMG Holder
Clamp
CL-12
Shim
ITSN-533
Clamp Screw
XNS-510
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150774
Zoro #
G8166557
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
543
Overall Length
6 in
Shank Width
1 in
Head Length
1-3/8 in
Shank Height
1 in
Cutting Height
1 in
Width Offset
1.250"

Details

Item
Indexable Turning Toolholder
Insert Shape
Triangle
Type
TNMG Holder
Clamp
CL-12
Shim
ITSN-533
Clamp Screw
XNS-510
Shank
Square
Style
MTFNR16-5D
Insert Screw
NL-58
Rake
Negative
Cutting Direction
Right Hand
Features
Hardened to 44 HRC
ANSI Code
MTFNR165D
Insert Inscribed Circle
5/8 in
Insert Holding Type
Clamp and Lock Pin
Toolholder Style
MTFN
Insert Style
TNM.
Approach Angle
90 Degrees
Shank Material
Alloy Steel
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
0 Degrees
ISO Number
MTFNR165D
Cutting Application
Turning
Lead Angle
0 Degrees
Mounting Style
Multi-Lock
Rake Angle
7 Degrees
Inscribed Circle
0.625"

Description

Indexable Turning Toolholder, MTFN, Insert Style TNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.