Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TNMG, MTJNL10-3B, LH

  • Mfr # 73310150891

  • Zoro # G8440074


product price: $76.75
/ea
Free Shipping & Returns

Key Features

Rake
Negative
Shank
Square
Clamp
CL-6
Style
MTJNL10-3B
Type
TNMG Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150891
Zoro #
G8440074
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
322, 332
Overall Length
4-1/2 in
Shank Height
5/8 in
Cutting Height
5/8 in
Head Length
1 in
Shank Width
5/8 in
Width Offset
0.875"

Details

Item
Indexable Turning Toolholder
Rake
Negative
Shank
Square
Clamp
CL-6
Style
MTJNL10-3B
Type
TNMG Holder
Clamp Screw
XNS-36
Insert Screw
NL-34L
Shim
ITSN-322
Insert Shape
Triangle
Cutting Direction
Left Hand
Side Cutting Edge Angle
-3 Degrees
ANSI Code
MTJNL103B
Shank Material
Alloy Steel
Toolholder Style
MTJN
Features
Hardened to 44 HRC
ISO Number
MTJNL103B
Insert Clearance Angle
0 Degrees
Cutting Application
Turning
Insert Inscribed Circle
3/8 in
Insert Style
TNM.
Insert Holding Type
Clamp and Lock Pin
Rake Angle
7 Degrees
Inscribed Circle
0.375"
Mounting Style
Multi-Lock
Lead Angle
3 Degrees

Description

Indexable Turning Toolholder, MTJN, Insert Style TNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.