Turning Toolholder, TNMG, MTJNR10-3B, RH
Mfr # 73310150890
Zoro # G8158516
product price: $75.95
/ea
Free Shipping & Returns
Key Features
Type
TNMG Holder
Clamp Screw
XNS-36
Style
MTJNR10-3B
Shim
ITSN-322
Shank
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310150890
Zoro #
G8158516
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-1/2 in
Insert Size
322, 332
Cutting Height
5/8 in
Shank Height
5/8 in
Head Length
1 in
Shank Width
5/8 in
Width Offset
0.875"
Description
Indexable Turning Toolholder, MTJN, Insert Style TNM., Overall Length 4-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.