Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, TPG, CTAPL16-4D, LH

  • Mfr # 73310151411

  • Zoro # G7916754


product price: $88.95
/ea
Free Shipping & Returns

Key Features

Type
TPG Holder
Rake
Neutral
Shim Screw
TS-4
Clamp
HC-12
Style
CTAPL16-4D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151411
Zoro #
G7916754
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
432
Cutting Height
1 in
Shank Width
1 in
Shank Height
1 in
Head Length
1-1/4 in
Width Offset
1.015

Details

Item
Indexable Turning Toolholder
Type
TPG Holder
Rake
Neutral
Shim Screw
TS-4
Clamp
HC-12
Style
CTAPL16-4D
Insert Shape
Triangle
Clamp Screw
CS-126
Shim
SM-41
Shank
Square
Cutting Direction
Left Hand
Insert Style
TPG.
Toolholder Style
CTAP
Cutting Application
Turning
Insert Inscribed Circle
1/2 in
ANSI Code
CTAPL164D
ISO Number
CTAPL164D
Approach Angle
90 Degrees
Features
Hardened to 44 HRC
Shank Material
Alloy Steel
Side Cutting Edge Angle
0 Degrees
Insert Clearance Angle
11 Degrees
Insert Holding Type
Top Clamp
Rake Angle
0 Degrees
Mounting Style
Clamp Lock
Inscribed Circle
0.500
Lead Angle
0 Degrees

Description

Indexable Turning Toolholder, CTAP, Insert Style TPG., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.