Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, VNMG, MVJNL16-3C, LH

  • Mfr # 73310151067

  • Zoro # G7996651


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
35 Degrees Diamond
Clamp Screw
XNS-510
Shim
IVSN-322
Type
VNMG Holder
Clamp
CL-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151067
Zoro #
G7996651
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
332
Overall Length
5 in
Shank Height
1 in
Head Length
1-3/4 in
Shank Width
1 in
Cutting Height
1 in
Width Offset
1.250"

Details

Item
Indexable Turning Toolholder
Insert Shape
35 Degrees Diamond
Clamp Screw
XNS-510
Shim
IVSN-322
Type
VNMG Holder
Clamp
CL-30
Style
MVJNL16-3C
Rake
Negative
Insert Screw
NL-34L
Shank
Square
Cutting Direction
Left Hand
Insert Inscribed Circle
3/8 in
Side Cutting Edge Angle
-3 Degrees
ANSI Code
MVJNL163C
Features
Hardened to 44 HRC
Insert Style
VNM.
Insert Clearance Angle
0 Degrees
Cutting Application
Turning
Insert Holding Type
Clamp and Lock Pin
Toolholder Style
MVJN
Shank Material
Alloy Steel
ISO Number
MVJNL163C
Inscribed Circle
0.375"
Lead Angle
Negative 3 Degrees
Mounting Style
Multi-Lock
Rake Angle
13 Degrees

Description

Indexable Turning Toolholder, MVJN, Insert Style VNM., Overall Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.