Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, VNMG, MVJNL20-3D, LH

  • Mfr # 73310151075

  • Zoro # G8432697


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Shim
IVSN-322
Type
VNMG Holder
Style
MVJNL20-3D
Insert Shape
35 Degrees Diamond
Insert Screw
NL-34L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151075
Zoro #
G8432697
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
332
Overall Length
6 in
Head Length
1-3/4 in
Shank Width
1 1/4 in
Cutting Height
1-1/4 in
Shank Height
1-1/4 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Shim
IVSN-322
Type
VNMG Holder
Style
MVJNL20-3D
Insert Shape
35 Degrees Diamond
Insert Screw
NL-34L
Shank
Square
Clamp Screw
XNS-510
Clamp
CL-30
Rake
Negative
Cutting Direction
Left Hand
Insert Inscribed Circle
3/8 in
ISO Number
MVJNL203D
Features
Hardened to 44 HRC
Side Cutting Edge Angle
-3 Degrees
Insert Holding Type
Clamp and Lock Pin
Cutting Application
Turning
Toolholder Style
MVJN
Insert Style
VNM.
Shank Material
Alloy Steel
Insert Clearance Angle
0 Degrees
ANSI Code
MVJNL203D
Mounting Style
Multi-Lock
Lead Angle
Negative 3 Degrees
Inscribed Circle
0.375"
Rake Angle
13 Degrees

Description

Indexable Turning Toolholder, MVJN, Insert Style VNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.