Zoro Homepage

Turning Toolholder, VNMG, MVTNL16-3D, LH

  • Mfr # 73310151143

  • Zoro # G8407165


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Rake
Negative
Shim
IVSN-322
Style
MVTNL16-3D
Shank
Square
Clamp Screw
XNS-510
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151143
Zoro #
G8407165
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
332
Overall Length
6 in
Cutting Height
1 in
Shank Height
1 in
Shank Width
1 in
Head Length
1-5/8 in
Width Offset
1.250

Details

Item
Indexable Turning Toolholder
Rake
Negative
Shim
IVSN-322
Style
MVTNL16-3D
Shank
Square
Clamp Screw
XNS-510
Insert Shape
35 Degrees Diamond
Type
VNMG Holder
Clamp
CL-30
Insert Screw
NL-34L
Cutting Direction
Left Hand
Insert Style
VNM.
ISO Number
MVTNL163D
Cutting Application
Turning
Insert Inscribed Circle
3/8 in
ANSI Code
MVTNL163D
Toolholder Style
MVTN
Insert Holding Type
Clamp and Lock Pin
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
-27.5 Degrees
Shank Material
Alloy Steel
Features
Hardened to 44 HRC
Inscribed Circle
0.375
Rake Angle
13 Degrees
Lead Angle
Negative 27.5 Degrees
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MVTN, Insert Style VNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.