Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8300/8400 Series Exit Devices

  • Mfr # F8300B 689

  • Zoro # G610052663


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
For Door Thickness
1-3/4" to 2-1/4"
Door Handing
Non-Handed
Finish
Aluminum Painted
Fire Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8300B 689
Zoro #
G610052663
UPC #
197163233403
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4" to 2-1/4"

Details

Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Aluminum Painted
Fire Rated
Yes
Grade
Grade 1
Color
Aluminum Painted
Includes
Rim Exit Devices
Application
Rim Exit Devices

Description

Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36 in. Fire-rated Device, Exit Only, Less Dogging, Aluminum Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.