9300 Series Exit Devices
Mfr # 9300A 630 ES CD D
Zoro # G410051972
product price: $2,261.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
For Door Thickness
1-3/4" to 2-1/4"
Door Handing
Non-handed
Finish
Satin Stainless Steel
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9300A 630 ES CD D
Zoro #
G410051972
UPC #
197163233045
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4" to 2-1/4"
Details
Exit Device Type
Rim
Door Handing
Non-handed
Finish
Satin Stainless Steel
Fire Rated
No
Grade
Grade 1
Color
Satin Stainless Steel
Includes
Rim Exit Devices
Application
Rim Exit Devices
Description
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48 in. Device, Exit Only, Conventional Cylinder, Electric Latch Retraction, Cylinder Dogging, Cylinder Included, Satin Stainless Steel Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.