Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9300 Series Exit Devices

  • Mfr # 9300B 630 MLR

  • Zoro # G610051840


product price: $2,225.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
For Door Thickness
1-3/4" to 2-1/4"
Door Handing
Non-handed
Finish
Satin Stainless Steel
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9300B 630 MLR
Zoro #
G610051840
UPC #
197163233137
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4" to 2-1/4"

Details

Exit Device Type
Rim
Door Handing
Non-handed
Finish
Satin Stainless Steel
Grade
Grade 1
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Rim Exit Devices
Application
Rim Exit Devices

Description

Grade 1 Rim Exit Device, Motorized Latch Retraction, Wide Stile Pushpad, 36 in. Length, Satin Stainless Steel Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.